Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 750q/cl EHG replacement light bulb lamp
Mfr # 750Q/CL EHG PHILIPS
Zoro # G803232414
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Watts 750
- Bulb Color Temp. 3000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 750Q/CL EHG PHILIPS
- Zoro # G803232414
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Watts | 750 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Philips 750q/cl EHG replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- LIFE+GEAR AR Tech Lantern 300 Lumens (41-3975)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- ILC Replacement for Osram Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V OSRAM SYLVANIA)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ILC Replacement for L & E PAR 64 replacement light bulb lamp (PAR 64 L & E)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for Ets. Cremer AC 618 replacement light bulb lamp (AC 618 ETS. CREMER)
- ILC Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp (NMI 311 NORTHWEST MICROFILM)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- Ilc Halogen Light Bulbs