Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 7158 XHP replacement light bulb lamp
Mfr # 7158 XHP PHILIPS
Zoro # G803017608
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
- Bulb Color Temp. 3300
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7158 XHP PHILIPS
- Zoro # G803017608
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Voltage | 24 |
Description
Replacement for Philips 7158 XHP replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- ILC Replacement for GE General Electric G.E Q71mr16c/cg40-12v replacement light bulb lamp (Q71MR16C/CG40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Hpl-575/120x Plus replacement light bulb lamp (HPL-575/120X PLUS USHIO)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- ILC Replacement for Eiko 031293019707 replacement light bulb lamp (031293019707 EIKO)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- Ilc Halogen Light Bulbs