Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 7158 replacement light bulb lamp
Mfr # 7158 PHILIPS
Zoro # G803017516
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7158 PHILIPS
- Zoro # G803017516
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3300 |
Description
Replacement for Philips 7158 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- ILC Replacement for Whelen Engineering 01-0441567-w0 replacement light bulb lamp (01-0441567-W0 WHELEN ENGINEERING)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 12V, SG10-12RG (60-5470)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- ILC Replacement for Grainger 2f512 replacement light bulb lamp (2F512 GRAINGER)
- ILC Replacement for Westinghouse 36810-00 replacement light bulb lamp 2 Pack (36810-00 WESTINGHOUSE)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- ILC Replacement for Osram Sylvania HPL 575/120 (ucf) replacement light bulb lamp (HPL 575/120 (UCF) OSRAM SYLVANIA)
- ILC Replacement for SLI SYLVANIA LIGHTING Q20MR16/FL BAB (Q20MR16/FL BAB SLI SYLVANIA LIGHTING)
- Ilc Halogen Light Bulbs