Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 7135d/34 replacement light bulb lamp
Mfr # 7135D/34 PHILIPS
Zoro # G603234199
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Color Temp. 2500
- Voltage 2.5
- Bulb Shape TL3
- Watts 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7135D/34 PHILIPS
- Zoro # G603234199
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Bulb Color Temp. | 2500 |
Voltage | 2.5 |
Bulb Shape | TL3 |
Watts | 0.68 |
Description
Replacement for Philips 7135d/34 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V (S5020)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- FEIT ELECTRIC Led Dim St19 Sw 60W 2Pk (ST1960/CL927CA2)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- ILC Replacement for Osram Sylvania D41 replacement light bulb lamp (D41 OSRAM SYLVANIA)
- ILC Replacement for Plusrite 50par30ln/sp/120 - Long Neck replacement light bulb lamp (50PAR30LN/SP/120 - LONG NECK PLUSRITE)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for Philips Pf801r 225v replacement light bulb lamp (PF801R 225V PHILIPS)
- ILC Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp (AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps 046677340032 replacement light bulb lamp (046677340032 NORMAN LAMPS)
- Ilc Halogen Light Bulbs