Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6995c replacement light bulb lamp
Mfr # 6995C PHILIPS
Zoro # G603233918
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 1000
- Bulb Shape T7
- Bulb Base Type P28S MEDIUM PREFOCUS
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6995C PHILIPS
- Zoro # G603233918
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 1000 |
Bulb Shape | T7 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Voltage | 120 |
Description
Replacement for Philips 6995c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- ILC Replacement for Light Bulb / Lamp 400t4q/cl-120v replacement light bulb lamp (400T4Q/CL-120V LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- ILC Replacement for Ushio 1000299 replacement light bulb lamp (1000299 USHIO)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ILC Replacement for Halco 107358 replacement light bulb lamp (107358 HALCO)
- Ilc Halogen Light Bulbs