Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6981p replacement light bulb lamp
Mfr # 6981P PHILIPS
Zoro # G003234003
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 750
- Bulb Shape T6
- Voltage 115
- Bulb Base Type G9.5 MEDIUM 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6981P PHILIPS
- Zoro # G003234003
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 750 |
Bulb Shape | T6 |
Voltage | 115 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for Philips 6981p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q71mr16/c/cg25 replacement light bulb lamp (Q71MR16/C/CG25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- ILC Replacement for European A3603 replacement light bulb lamp (A3603 EUROPEAN)
- ILC Replacement for Ness Prisma Beat replacement light bulb lamp (PRISMA BEAT NESS)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- Ilc Halogen Light Bulbs