Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6958 replacement light bulb lamp
Mfr # 6958 PHILIPS
Zoro # G503233919
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Voltage 24
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6958 PHILIPS
- Zoro # G503233919
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Voltage | 24 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 250 |
Description
Replacement for Philips 6958 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- ILC Replacement for Halco Mr16exn replacement light bulb lamp (MR16EXN HALCO)
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Sawyers 710 replacement light bulb lamp (710 SAWYERS)
- ILC Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp (LC-66 120V 1000W LOWEL)
- Ilc Halogen Light Bulbs