Shop All LED Light Bulbs
Ilc
Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp
Mfr # 6.6MR16/F35/3000 DIM 12V PHILIPS
Zoro # G102816353
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6MR16/F35/3000 DIM 12V PHILIPS
- Zoro # G102816353
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 5 |
Wattage Equivalency | 5 |
Color Temperature | 3000 |
Description
Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- ILC Replacement For LIGHT BULB LAMP, 120MBLEDWH4CLUSTER (120MB-LED/WH-4CLUSTER)
- ILC Replacement for Halco Pl10h/835/byp/led replacement light bulb lamp (PL10H/835/BYP/LED HALCO)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- ILC Replacement for Satco 9a19/omni/300/led/30k replacement light bulb lamp (9A19/OMNI/300/LED/30K SATCO)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ILC Replacement for Osram Sylvania Fo32/741/eco/cvp LED Replacement replacement light bulb lamp (FO32/741/ECO/CVP LED REPLACEMENT OSRAM SYLVANIA)
- LIGHTING BUSINESS 3.54 x 7 in. LED Ceiling Spin Light, White (LI2188466)
- Ilc LED Light Bulbs