Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 65br40/fl 130v 12/1 PRO replacement light bulb lamp
Mfr # 65BR40/FL 130V 12/1 PRO PHILIPS
Zoro # G103042669
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 65
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 65BR40/FL 130V 12/1 PRO PHILIPS
- Zoro # G103042669
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 65 |
Voltage | 130 |
Description
Replacement for Philips 65br40/fl 130v 12/1 PRO replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- GE LAMPS 15 W, Compact LED Bulb, White, PAR38, 3000K Temp. Clear, Dimmable (LED15DP38VOW830/35-4PK)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 15w-pr-cl-12v-e14 replacement light bulb lamp (15W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, 40T6 12 TF (40T6 1/2 TF)
- ILC Replacement for Castle Gettinge 470sa Silver Bottom replacement light bulb lamp (470SA SILVER BOTTOM CASTLE GETTINGE)
- ILC Replacement for Halco 104040 replacement light bulb lamp (104040 HALCO)
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- Ilc Incandescent Light Bulbs