Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6438 replacement light bulb lamp
Mfr # 6438 PHILIPS
Zoro # G603225326
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3000
- Voltage 12
- Watts 50
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6438 PHILIPS
- Zoro # G603225326
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Watts | 50 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Philips 6438 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Arri Arri Junior 150 replacement light bulb lamp (ARRI JUNIOR 150 ARRI)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- ILC Replacement for JTL Everlight Modeling 700w replacement light bulb lamp (EVERLIGHT MODELING 700W JTL)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- Ilc Halogen Light Bulbs