Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6435/fr replacement light bulb lamp
Mfr # 6435/FR PHILIPS
Zoro # G903234004
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 20
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6435/FR PHILIPS
- Zoro # G903234004
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 20 |
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12 |
Description
Replacement for Philips 6435/fr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Lumapro 2v510 replacement light bulb lamp, 2PK (2V510 LUMAPRO)
- ILC Replacement for Satco 75par30/cap/nsp 120v replacement light bulb lamp (75PAR30/CAP/NSP 120V SATCO)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs