Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6435 replacement light bulb lamp
Mfr # 6435 PHILIPS
Zoro # G403234078
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6435 PHILIPS
- Zoro # G403234078
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12 |
Watts | 20 |
Description
Replacement for Philips 6435 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 6.6a/t4q/cl/2ppf-120v replacement light bulb lamp (6.6A/T4Q/CL/2PPF-120V LIGHT BULB / LAMP)
- ILC Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp (HPL-575/115V+ USHIO)
- ILC Replacement for Light Bulb / Lamp 150par/sp/y replacement light bulb lamp (150PAR/SP/Y LIGHT BULB / LAMP)
- ILC Replacement for Rembrandt Virtuoso II Long Life replacement light bulb lamp (VIRTUOSO II LONG LIFE REMBRANDT)
- ILC Replacement for Philips 250q/cl/dc ESS replacement light bulb lamp (250Q/CL/DC ESS PHILIPS)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs