Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6433 replacement light bulb lamp
Mfr # 6433 PHILIPS
Zoro # G103234163
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Voltage 12
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6433 PHILIPS
- Zoro # G103234163
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips 6433 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp (JDE11 110/130V 75W LIGHT BULB / LAMP)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- Ilc Halogen Light Bulbs