Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Mfr # 60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS
Zoro # G902949961
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 53
- Bulb Shape BT15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS
- Zoro # G902949961
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 53 |
Bulb Shape | BT15 |
Description
Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- ILC Replacement for Zoro 1e855 White LED Replacement replacement light bulb lamp (1E855 WHITE LED REPLACEMENT ZORO)
- ILC Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp (Q150DC-120V GE GENERAL ELECTRIC G.E)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Ushio 1000504 replacement light bulb lamp (1000504 USHIO)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- ILC Replacement for AH Lighting Jcd20/g8 replacement light bulb lamp, 4PK (JCD20/G8 AH LIGHTING)
- ILC Replacement for Grainger 2cvb9 replacement light bulb lamp (2CVB9 GRAINGER)
- Ilc Halogen Light Bulbs