Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 60br30/hal/fl replacement light bulb lamp
Mfr # 60BR30/HAL/FL PHILIPS
Zoro # G402949973
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Watts 65
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60BR30/HAL/FL PHILIPS
- Zoro # G402949973
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Watts | 65 |
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Philips 60br30/hal/fl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 70W, ED17 Metal Halide HID Light Bulb (MXR70/U/MED/O)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- ILC Replacement for Reflecta Diemator replacement light bulb lamp (DIEMATOR REFLECTA)
- ILC Replacement for Halco 107120 replacement light bulb lamp (107120 HALCO)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- ILC Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp (APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for Halco Hp16nfl60/120 replacement light bulb lamp (HP16NFL60/120 HALCO)
- Ilc Halogen Light Bulbs