Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Philips 500par56q/mfl replacement light bulb lamp
Mfr # 500PAR56Q/MFL PHILIPS
Zoro # G603015651
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Wattage Equivalency 500
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500PAR56Q/MFL PHILIPS
- Zoro # G603015651
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Wattage Equivalency | 500 |
Watts | 500 |
Voltage | 120 |
Color Temperature | 2950 |
Description
Replacement for Philips 500par56q/mfl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC STINGER BRAKE DRUM (OTC1543)
- RACOR Racor Spin-On Elements, 3.63", S3209P (S3209P)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- ECCO Replacement Handle, Ew2461 (EW4004)
- ILC Replacement For Light Bulb Lamp 4 Pack, 4PK (Dewalt Dw9083)
- ILC Replacement for U-C Lite 455 replacement light bulb lamp, 10PK (455 U-C LITE)
- ILC Replacement for GE General Electric G.E Q1000par64mfl replacement light bulb lamp (Q1000PAR64MFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 2fmp4 replacement light bulb lamp, 10PK (2FMP4 GRAINGER)
- ILC Replacement for Narva 17326 replacement light bulb lamp, 4PK (17326 NARVA)
- ILC Replacement For LEXUS RX450H YEAR 2011 REAR TURN SIGNAL 10PK (10PAK:WW-H0HK-0)
- ILB GOLD Indicator Lamp, Replacement For Norman Lamps 1223 (1223)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies