Shop All LED Light Bulbs
Ilc
Replacement for Philips 464230 replacement light bulb lamp
Mfr # 464230 PHILIPS
Zoro # G302816412
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 15
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 464230 PHILIPS
- Zoro # G302816412
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 15 |
Color Temperature | 5000 |
Description
Replacement for Philips 464230 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- FEIT ELECTRIC 60-Watt Bright White 3000K T4 G9 Bi-Pin Base Dimmable Decorative Halogen Light Bulb - Pair (BPQ60/G9/2/HDRP)
- ILC Replacement for Delta Ultraviolet PRO Ep20 replacement light bulb lamp (PRO EP20 DELTA ULTRAVIOLET)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- ILC Replacement For SATCO S29438 (S29438)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- ILC Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 37413 LED Replacement replacement light bulb lamp (37413 LED REPLACEMENT WESTINGHOUSE)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-840-X3 25PK (KT-LED13T8-48G-840-X3)
- Ilc LED Light Bulbs