Shop All LED Light Bulbs
Ilc
Replacement for Philips 459057 replacement light bulb lamp
Mfr # 459057 PHILIPS
Zoro # G602816112
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 459057 PHILIPS
- Zoro # G602816112
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Wattage Equivalency | 10 |
Color Temperature | 3000 |
Description
Replacement for Philips 459057 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp (HM11SL/41K 120V MINI SPIRAL DAMAR)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- ILB GOLD Blacklight, Replacement For Bulbrite F6T5/Bl (F6T5/BL)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- ILC Replacement for Philips Pl-c 18w/835/4p LED Replacement replacement light bulb lamp (PL-C 18W/835/4P LED REPLACEMENT PHILIPS)
- ILC Replacement for Damar 1162i replacement light bulb lamp (1162I DAMAR)
- ILC Replacement for Eiko 31293109026 replacement light bulb lamp (31293109026 EIKO)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- Ilc LED Light Bulbs