Shop All LED Light Bulbs
Ilc
Replacement for Philips 435420 replacement light bulb lamp
Mfr # 435420 PHILIPS
Zoro # G702816067
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 17
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 435420 PHILIPS
- Zoro # G702816067
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 17 |
Color Temperature | 2700 |
Wattage Equivalency | 17 |
Description
Replacement for Philips 435420 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- WESTINGHOUSE Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish (7773300)
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement For SATCO S11303 (S11303)
- ILC Replacement For EIKO LED18WT8FU6835G8D (LED18WT8F/U6/835-G8D)
- ILC Replacement For SATCO S49670 (S49670)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- Ilc LED Light Bulbs