Shop All HID Light Bulbs
Ilc
Replacement for Philips 42889-6 replacement light bulb lamp
Mfr # 42889-6 PHILIPS
Zoro # G102813000
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape PAR38
- Watts 53
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 42889-6 PHILIPS
- Zoro # G102813000
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | PAR38 |
Watts | 53 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Philips 42889-6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- SATCO Satco 90-1407 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Antique Brass Finish (90/1407)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- ILC Replacement For HALCO M1000UBT37 (M1000/U/BT37)
- ILC Replacement for Sylvania 64488 replacement light bulb lamp (64488 SYLVANIA)
- ILC Replacement for Philips D1 35W 09J DOT replacement light bulb lamp (D1 35W 09J DOT PHILIPS)
- ILC Replacement for Sylvania 64547 replacement light bulb lamp (64547 SYLVANIA)
- Ilc HID Light Bulbs