Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS 42267-5
Mfr # 42267-5 PHILIPS
Zoro # G102813499
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 42267-5 PHILIPS
- Zoro # G102813499
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO USB (SR66139)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Naed 20331 replacement light bulb lamp (20331 NAED)
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- ILC Replacement for Satco F18t4/cw 19.3 replacement light bulb lamp (F18T4/CW 19.3 SATCO)
- ILC Replacement For PHILIPS PLT18W354P 4PIN FLUORESCENTCFL TRIPLE TWIN4 PIN 2PK (2PAK:WW-4DX3-1)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- ILC Replacement for GE General Electric G.E F70qbx/830/a/eco replacement light bulb lamp (F70QBX/830/A/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs