Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 416255 replacement light bulb lamp
Mfr # 416255 PHILIPS
Zoro # G802962879
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 416255 PHILIPS
- Zoro # G802962879
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Philips 416255 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- BAYCO BAYCO Incandescent Light Bulb Changer Kit (LBC-600SDLBD)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- ILC Replacement for Westinghouse 03701 replacement light bulb lamp, 4PK (03701 WESTINGHOUSE)
- ILC Replacement For GE GENERAL ELECTRIC GE 25T7DC (WW-1UFX-0)
- ILC Replacement For LIGHT BULB LAMP C7 PURPLE INCANDESCENT C SHAPE 10PK (10PAK:WX-RSB8-2)
- ILC Replacement for American DJ Ll-4515 replacement light bulb lamp (LL-4515 AMERICAN DJ)
- ILC Replacement for Bausch & Lomb 71-34-40 50W replacement light bulb lamp (71-34-40 50W BAUSCH & LOMB)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/75V)
- Ilc Incandescent Light Bulbs