Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 41555-4 replacement light bulb lamp
Mfr # 41555-4 PHILIPS
Zoro # G302991959
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 120
- Watts 50
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 41555-4 PHILIPS
- Zoro # G302991959
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 120 |
Watts | 50 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Philips 41555-4 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- ILB GOLD Socket, Replacement For International Lighting 30099 (30099)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- ILC Replacement For HIKARI J 240V 1000W 189MM (J 240V 1000W 189MM)
- ILC Replacement for OSRAM SYLVANIA 58662 (58662 OSRAM SYLVANIA)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- ILC Replacement for Osram Sylvania 54899 replacement light bulb lamp (54899 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs