Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp
Mfr # 40F15/HAL/CL 120V PHILIPS
Zoro # G202989285
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape F15
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2800
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40F15/HAL/CL 120V PHILIPS
- Zoro # G202989285
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | F15 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Watts | 40 |
Description
Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- SATCO 40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V (S3245)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- ILC Replacement for Damar Q45mr16fl/cg/gu7.9 120v replacement light bulb lamp (Q45MR16FL/CG/GU7.9 120V DAMAR)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ILC Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp (OC525CT 150 WATT BULB BURTON)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Lumapro 2v384 replacement light bulb lamp, 2PK (2V384 LUMAPRO)
- ILC Replacement for Altman GC replacement light bulb lamp (GC ALTMAN)
- ILC Replacement for Kandolite JDD 250w Clear E26 120v replacement light bulb lamp (JDD 250W CLEAR E26 120V KANDOLITE)
- Ilc Halogen Light Bulbs