Shop All LED Light Bulbs
Ilc
Replacement for Philips 40943-3 LED Replacement replacement light bulb lamp
Mfr # 40943-3 LED REPLACEMENT PHILIPS
Zoro # G802816202
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 40943-3 LED REPLACEMENT PHILIPS
- Zoro # G802816202
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 3500 |
Description
Replacement for Philips 40943-3 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- ILC Replacement For LEDONE T8 TUBE FREEZER COOLER INTERNAL 6 FOOT 30 WATT LED SHAPE T8 16PK (16PAK:WW-QSRW-4)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- ILC Replacement for Satco S9025 replacement light bulb lamp (S9025 SATCO)
- ILC Replacement for Miniature Lamp W5W 12V 5W White LED Replacement replacement light bulb lamp (W5W 12V 5W WHITE LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement for Satco S3917 LED replacement light bulb lamp (S3917 LED)
- LARSON ELECTRONICS Larson Electronics LED-A19-10-E26-1227VAC-RED 120 - 277V AC Directional LED Light Bulb; 10 watt LED A19 Style Replacement for Standard E26 Light Bulb Socket; Red (LED-A19-10-E26-1227VAC-RED)
- Ilc LED Light Bulbs