Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 409355 replacement light bulb lamp
Mfr # 409355 PHILIPS
Zoro # G503234077
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Voltage 12
- Bulb Color Temp. 3000
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 409355 PHILIPS
- Zoro # G503234077
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Bulb Shape | MR11 |
Description
Replacement for Philips 409355 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 18897 replacement light bulb lamp (18897 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 20mr16/fl35/bab/c replacement light bulb lamp (20MR16/FL35/BAB/C OSRAM SYLVANIA)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- ILC Replacement For LIGHT BULB LAMP Q400MC (WW-389T-1)
- Ilc Halogen Light Bulbs