Shop All LED Light Bulbs
Ilc
Replacement for Philips 409355 LED Replacement replacement light bulb lamp
Mfr # 409355 LED REPLACEMENT PHILIPS
Zoro # G902823469
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Voltage 12
- Watts 3
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 409355 LED REPLACEMENT PHILIPS
- Zoro # G902823469
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 3 |
Color Temperature | 5000 |
Wattage Equivalency | 3 |
Description
Replacement for Philips 409355 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- ILC Replacement for Philips Pl-l/4p 24w/830 replacement light bulb lamp (PL-L/4P 24W/830 PHILIPS)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- ILC Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp (FO32/865/XP/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp (LED12WBR40/830K-DIM-G5 EIKO)
- ILC Replacement for Satco 9.8a19/omni/300/led/4000k replacement light bulb lamp (9.8A19/OMNI/300/LED/4000K SATCO)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ILC Replacement for Satco S9137 replacement light bulb lamp (S9137 SATCO)
- ILC Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp (F32T8/TL741/ALTO LED REPLACEMENT PHILIPS)
- GE LAMPS LED (LED25BDT5/G4/850)
- Ilc LED Light Bulbs