Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 401960 replacement light bulb lamp
Mfr # 401960 PHILIPS
Zoro # G403234009
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Watts 20
- Voltage 12
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 401960 PHILIPS
- Zoro # G403234009
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Watts | 20 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Philips 401960 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- ILC Replacement for GE General Electric G.E 50par36/nsp replacement light bulb lamp (50PAR36/NSP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Osram Sylvania 64690 replacement light bulb lamp (64690 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for Satco S3135 replacement light bulb lamp, 2PK (S3135 SATCO)
- ILC Replacement for Plusrite Jcd20/cl/g8 120v replacement light bulb lamp, 4PK (JCD20/CL/G8 120V PLUSRITE)
- Ilc Halogen Light Bulbs