Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS 37889-3
Mfr # 37889-3 PHILIPS
Zoro # G002769308
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 37889-3 PHILIPS
- Zoro # G002769308
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Osram Sylvania Cf13ds/830/eco replacement light bulb lamp (CF13DS/830/ECO OSRAM SYLVANIA)
- ILC Replacement for General 02480 replacement light bulb lamp (02480 GENERAL)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for MICROLAMPS CF18DD827 (CF18DD827 MICROLAMPS)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- ILC Replacement for Sylvania 20868 replacement light bulb lamp, 25PK (20868 SYLVANIA)
- Ilc Fluorescent Light Bulbs