Shop All HID Light Bulbs
Ilc
Replacement for Philips 34446-5 replacement light bulb lamp
Mfr # 34446-5 PHILIPS
Zoro # G902976882
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BD17
- Watts 100
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 8550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 34446-5 PHILIPS
- Zoro # G902976882
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BD17 |
Watts | 100 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 8550 |
Description
Replacement for Philips 34446-5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Pouch Type O for P6R Work (880608)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- FEIT ELECTRIC DWNLT RETRO LED 4"" 6.5W (74202/CA)
- ILC Replacement for Martin Professional MAC 2000 Profile II replacement light bulb lamp (MAC 2000 PROFILE II MARTIN PROFESSIONAL)
- ILC Replacement for Osram Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) OSRAM SYLVANIA)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for LIGHT BULB / LAMP MH175/U (MH175/U LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp S55rn-150/c replacement light bulb lamp (S55RN-150/C LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs