Shop All LED Light Bulbs
Ilc
Replacement for Philips 30240-6 LED Replacement replacement light bulb lamp
Mfr # 30240-6 LED REPLACEMENT PHILIPS
Zoro # G102815875
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30240-6 LED REPLACEMENT PHILIPS
- Zoro # G102815875
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Philips 30240-6 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MILWAUKEE Penlight (2105)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- ILC Replacement for Satco S9400 replacement light bulb lamp (S9400 SATCO)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for Satco S9444 replacement light bulb lamp (S9444 SATCO)
- ILC Replacement for Damar Leds14tww/dim .55w-1.5w replacement light bulb lamp (LEDS14TWW/DIM .55W-1.5W DAMAR)
- ILC Replacement for Damar 32276d replacement light bulb lamp (32276D DAMAR)
- ILC Replacement for Bulbrite 776608 replacement light bulb lamp (776608 BULBRITE)
- ILC Replacement for Satco 10br30/led/2700k/750l/e26 replacement light bulb lamp (10BR30/LED/2700K/750L/E26 SATCO)
- Ilc LED Light Bulbs