Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 300m/ps30 130v replacement light bulb lamp
Mfr # 300M/PS30 130V PHILIPS
Zoro # G203014603
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 300M/PS30 130V PHILIPS
- Zoro # G203014603
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Philips 300m/ps30 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- DYNO SEASONAL All-N-1 Clip Comm Bg/100 (73040-2000CAC)
- ILC Replacement for Satco S3973 replacement light bulb lamp, 2PK (S3973 SATCO)
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- ILC Replacement for PHILIPS 60G40/W/LL (60G40/W/LL PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE 25T7DC (WW-1UFX-0)
- ILC Replacement for ZORO 4WW21 (4WW21 ZORO)
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- Ilc Incandescent Light Bulbs