Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp
Mfr # 300M/PS30 120-130V PHILIPS
Zoro # G103028649
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 300M/PS30 120-130V PHILIPS
- Zoro # G103028649
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 130 |
Description
Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- FEIT ELECTRIC LED FLAME TIP E12 2W 2PK (BPFLAME/C/LED/2)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- ILC Replacement For PHILIPS 150A 120V INCANDESCENT A SHAPE A21 4PK (4PAK:WW-F8V3-0)
- ILC Replacement for GE General Electric G.E 240par56/mfl replacement light bulb lamp (240PAR56/MFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for SLI Sylvania Lighting 30/70/100/if/3-way replacement light bulb lamp, 2PK (30/70/100/IF/3-WAY SLI SYLVANIA LIGHTING)
- ILC Replacement For LIGHT BULB LAMP, 300R3SP 130V (300R/3SP 130V)
- ILC Replacement for GE General Electric G.E Qh1000t3/cl 230-250v replacement light bulb lamp (QH1000T3/CL 230-250V GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- Ilc Incandescent Light Bulbs