Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 300/99 120-130v replacement light bulb lamp
Mfr # 300/99 120-130V PHILIPS
Zoro # G903028603
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS35
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 300
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 300/99 120-130V PHILIPS
- Zoro # G903028603
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS35 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 300 |
Voltage | 130 |
Description
Replacement for Philips 300/99 120-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- ILC Replacement for Hayward Pool Products 12V Underwater Light replacement light bulb lamp (12V UNDERWATER LIGHT HAYWARD POOL PRODUCTS)
- ILC Replacement for Osram Sylvania 120br40/fl/sl replacement light bulb lamp (120BR40/FL/SL OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 36116ge replacement light bulb lamp (36116GE LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 40a15/cl/appl/2/12/bl 120v replacement light bulb lamp, 2PK (40A15/CL/APPL/2/12/BL 120V SYLVANIA)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- ILC Replacement for Sylvania 59864 replacement light bulb lamp (59864 SYLVANIA)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- Ilc Incandescent Light Bulbs