Shop All HID Light Bulbs
Ilc
Replacement for Philips 27479-5 replacement light bulb lamp
Mfr # 27479-5 PHILIPS
Zoro # G702978529
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX9.5 2-PIN
- Watts 575
- Bulb Color Temp. 6000
- Bulb Shape T8
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 27479-5 PHILIPS
- Zoro # G702978529
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | GX9.5 2-PIN |
Watts | 575 |
Bulb Color Temp. | 6000 |
Bulb Shape | T8 |
Voltage | 95 |
Description
Replacement for Philips 27479-5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- VAXCEL Huntley 12in Pendant Milk (P0243)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- LEVITON LAMP SOCKETS MEDIUM BASE INC SOCKET WITH KNOB (4155)
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- ILC Replacement for Hubbell Lightstorm replacement light bulb lamp (LIGHTSTORM HUBBELL)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- ILC Replacement for Light Bulb / Lamp 65par/fl Outlawed Replace BY replacement light bulb lamp (65PAR/FL OUTLAWED REPLACE BY LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 23333ge replacement light bulb lamp (23333GE LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement for Green Energy Fst12v-5w Xenon Festoon replacement light bulb lamp, 2PK (FST12V-5W XENON FESTOON GREEN ENERGY)
- Ilc HID Light Bulbs