Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 27356-5 replacement light bulb lamp
Mfr # 27356-5 PHILIPS
Zoro # G103028359
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Watts 300
- Voltage 240
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 27356-5 PHILIPS
- Zoro # G103028359
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Watts | 300 |
Voltage | 240 |
Bulb Color Temp. | 2750 |
Description
Replacement for Philips 27356-5 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Blue Penlight W/ White Led (STL66122)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- ILC Replacement For Wolff System Dark Tan 2 Light Bulb Lamp 12 Pack, 12PK (Wolff System Dark TAN 2)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- ILC Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp (PAR56 12V 300W OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Ir-3000 Heat Lamp Bulb replacement light bulb lamp (IR-3000 HEAT LAMP BULB LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 20330 replacement light bulb lamp (20330 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- Ilc Incandescent Light Bulbs