Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp
Mfr # 250Q/CL/DC 120V (ESS) PHILIPS
Zoro # G803235187
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3000
- Voltage 120
- Watts 250
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 250Q/CL/DC 120V (ESS) PHILIPS
- Zoro # G803235187
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Watts | 250 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- SHAT-R-SHIELD 250 W, R40, Medium Screw (E26) (01697W)
- ILC Replacement for Satco S1978 replacement light bulb lamp, 2PK (S1978 SATCO)
- ILC Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp (FVSLB 500 500 WATT PHOTOFLEX)
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- ILC Replacement for Lumapro 2v529 replacement light bulb lamp, 2PK (2V529 LUMAPRO)
- ILC Replacement for Amglo Kemlite Aha-120v-25w-a-20mm replacement light bulb lamp (AHA-120V-25W-A-20MM AMGLO KEMLITE)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki Jx1045 replacement light bulb lamp (JX1045 IWASAKI)
- Ilc Halogen Light Bulbs