Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 242253300621 replacement light bulb lamp
Mfr # 242253300621 PHILIPS
Zoro # G903235070
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3300
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 242253300621 PHILIPS
- Zoro # G903235070
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3300 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Description
Replacement for Philips 242253300621 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- ILC Replacement for Aeroflash 040-0028 replacement light bulb lamp (040-0028 AEROFLASH)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- ILC Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp (HE400 SURFACE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Topcon Sl-4ed Main Bulb replacement light bulb lamp (SL-4ED MAIN BULB TOPCON)
- ILC Replacement for Osram Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V OSRAM SYLVANIA)
- ILC Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp (A1-2000 SER.-ECLIPSE APOLLO)
- Ilc Halogen Light Bulbs