Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 23174-6 replacement light bulb lamp
Mfr # 23174-6 PHILIPS
Zoro # G103027796
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 2900
- Watts 150
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23174-6 PHILIPS
- Zoro # G103027796
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 2900 |
Watts | 150 |
Bulb Shape | T4 |
Description
Replacement for Philips 23174-6 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Hs85sl/5k E26 replacement light bulb lamp (HS85SL/5K E26 DAMAR)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- ILC Replacement for Ushio 1000366 replacement light bulb lamp (1000366 USHIO)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- ILC Replacement for Hikari Blue 30 replacement light bulb lamp (BLUE 30 HIKARI)
- ILC Replacement for Kichler 0802565 replacement light bulb lamp (0802565 KICHLER)
- ILC Replacement for Light Bulb / Lamp Jpd240v-800w replacement light bulb lamp (JPD240V-800W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs