Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 20w12v/capsule replacement light bulb lamp
Mfr # 20W12V/CAPSULE PHILIPS
Zoro # G402977471
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 12
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20W12V/CAPSULE PHILIPS
- Zoro # G402977471
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 12 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Description
Replacement for Philips 20w12v/capsule replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- WALDMANN Tubular Machine Tool Light, 24VDC, 30W (113124M20)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/SPX50/ECO2)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- ILC Replacement for SYLVANIA 55103 (55103 SYLVANIA)
- ILC Replacement for Sylvania 55129 replacement light bulb lamp (55129 SYLVANIA)
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- ILC Replacement for BFW Minimax T3 replacement light bulb lamp (MINIMAX T3 BFW)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- Ilc Halogen Light Bulbs