Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp
Mfr # 20MRC16/CC/FL38 PHILIPS
Zoro # G203225573
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20MRC16/CC/FL38 PHILIPS
- Zoro # G203225573
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Description
Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 200lm (61430)
- ILC Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp (150Q/CL/DC/ETC IWASAKI)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ILC Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp (Q750T3/CL-240V LIGHT BULB / LAMP)
- ILC Replacement for Skytron DKK H24100 replacement light bulb lamp (DKK H24100 SKYTRON)
- ILC Replacement for PEC JCD 35W 120v G8 replacement light bulb lamp, 2PK (JCD 35W 120V G8 PEC)
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- ILC Replacement for Lumapro 4tac8 replacement light bulb lamp (4TAC8 LUMAPRO)
- Ilc Halogen Light Bulbs