Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp
Mfr # 20ALR12/FL32 GBF FROST PHILIPS
Zoro # G303235137
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 20
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20ALR12/FL32 GBF FROST PHILIPS
- Zoro # G303235137
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 20 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Description
Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 4v450 replacement light bulb lamp, 4PK (4V450 LUMAPRO)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- ILC Replacement For LIGHT BULB LAMP, OS 64695 ECO (OS 64695 ECO)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- ILC Replacement for Ushio Sm-b101028 replacement light bulb lamp (SM-B101028 USHIO)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs EJM (EJM)
- Ilc Halogen Light Bulbs