Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 150par/3fl 120v replacement light bulb lamp
Mfr # 150PAR/3FL 120V PHILIPS
Zoro # G303027701
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape PAR38
- Voltage 120
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150PAR/3FL 120V PHILIPS
- Zoro # G303027701
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | PAR38 |
Voltage | 120 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Description
Replacement for Philips 150par/3fl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED T8 48""18W 10PK (T848840LEDG210)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- ILC Replacement for Philips 60f15/cl/tg replacement light bulb lamp (60F15/CL/TG PHILIPS)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- ILC Replacement for Leitz Pradolux Rt-300 replacement light bulb lamp (PRADOLUX RT-300 LEITZ)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Satco S3135 replacement light bulb lamp, 2PK (S3135 SATCO)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- ILC Replacement for Green Energy GBK Alr18 12v-50w/w/ba15d/fr replacement light bulb lamp (GBK ALR18 12V-50W/W/BA15D/FR GREEN ENERGY)
- ILC Replacement for Graflex Graflex-16 900 replacement light bulb lamp (GRAFLEX-16 900 GRAFLEX)
- ILC Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp (JER24V-250W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs