Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 150a21/rs/vs/br 120-130v replacement light bulb lamp
Mfr # 150A21/RS/VS/BR 120-130V PHILIPS
Zoro # G003027742
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 130
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150A21/RS/VS/BR 120-130V PHILIPS
- Zoro # G003027742
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 130 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips 150a21/rs/vs/br 120-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- ILC Replacement for Haag Streit Slit Lamp 900 replacement light bulb lamp (SLIT LAMP 900 HAAG STREIT)
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 43525atr replacement light bulb lamp (43525ATR LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 5v310 replacement light bulb lamp (5V310 LUMAPRO)
- ILC Replacement for Subzero 700 Series replacement light bulb lamp (700 SERIES)
- ILC Replacement for Grainger 4hcl2 replacement light bulb lamp, 2PK (4HCL2 GRAINGER)
- ILB GOLD Fluorescent Grow Bulb, Replacement For Light Bulb / Lamp, F20T12/Gro/Ws (F20T12/GRO/WS)
- Ilc Incandescent Light Bulbs