Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 14323-0 replacement light bulb lamp
Mfr # 14323-0 PHILIPS
Zoro # G903023127
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 620
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14323-0 PHILIPS
- Zoro # G903023127
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 620 |
Voltage | 120 |
Description
Replacement for Philips 14323-0 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- ILC Replacement For LIGHT BULB LAMP 75A19B22D 220V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-ERYL-2)
- ILC Replacement for Satco S3983 replacement light bulb lamp (S3983 SATCO)
- ILC Replacement for Sylvania 15451 replacement light bulb lamp (15451 SYLVANIA)
- ILC Replacement for Satco S4348 replacement light bulb lamp (S4348 SATCO)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 6PK (603567)
- Ilc Incandescent Light Bulbs