Shop All LED Light Bulbs
Ilc
Replacement for Philips 13par38/f35 3000 DIM SO replacement light bulb lamp
Mfr # 13PAR38/F35 3000 DIM SO PHILIPS
Zoro # G902815471
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 14
- Wattage Equivalency 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13PAR38/F35 3000 DIM SO PHILIPS
- Zoro # G902815471
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 14 |
Wattage Equivalency | 14 |
Color Temperature | 3000 |
Description
Replacement for Philips 13par38/f35 3000 DIM SO replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- ILC Replacement for Bulbrite 776883 replacement light bulb lamp (776883 BULBRITE)
- ILC Replacement for Eiko 09997 replacement light bulb lamp (09997 EIKO)
- ILC Replacement for GE General Electric G.E Led12da21/850fe replacement light bulb lamp (LED12DA21/850FE GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 09782 replacement light bulb lamp (09782 EIKO)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- ILC Replacement for Zoro 3vk30 LED Replacement replacement light bulb lamp (3VK30 LED REPLACEMENT ZORO)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21620-4PK)
- Ilc LED Light Bulbs