Shop All LED Light Bulbs
Ilc
Replacement for Philips 13par38/f35 2700 DIM SO replacement light bulb lamp
Mfr # 13PAR38/F35 2700 DIM SO PHILIPS
Zoro # G402815537
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 14
- Wattage Equivalency 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 13PAR38/F35 2700 DIM SO PHILIPS
- Zoro # G402815537
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 14 |
Wattage Equivalency | 14 |
Color Temperature | 2700 |
Description
Replacement for Philips 13par38/f35 2700 DIM SO replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- ILC Replacement for Light Bulb / Lamp Loa-9166b replacement light bulb lamp (LOA-9166B LIGHT BULB / LAMP)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- ILC Replacement for Sylvania 194 Blue LED Replacement replacement light bulb lamp (194 BLUE LED REPLACEMENT SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMA21DC120V LED BASE TYPE BA15D 20PK (20PAK:WW-LRZE-1)
- ILC Replacement for Halco T896fr42/850/byp2/sp/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/SP/LED HALCO)
- ILC Replacement For HIKARI LED 110130V 3W E11 (LED 110-130V 3W E11)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- ILC Replacement For SATCO S12406 (S12406)
- Ilc LED Light Bulbs