Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 13629 replacement light bulb lamp
Mfr # 13629 PHILIPS
Zoro # G403234689
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
- Bulb Shape MR16
- Bulb Color Temp. 3250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 13629 PHILIPS
- Zoro # G403234689
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3250 |
Description
Replacement for Philips 13629 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- HALO Straight Metal Baffle, 6101 (6101WB)
- ILC Replacement for Lumapro 5v158 replacement light bulb lamp (5V158 LUMAPRO)
- STREAMLIGHT Qb Headlamp- Black (61432)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for WESTERMAN W 250 (W 250 WESTERMAN)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for Satco 39par20/hal/xen/nfl 130v replacement light bulb lamp (39PAR20/HAL/XEN/NFL 130V SATCO)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for Eliminator Lighting E-108 replacement light bulb lamp (E-108 ELIMINATOR LIGHTING)
- ILC Replacement for Philips 1500t3q/p/cl 240v replacement light bulb lamp (1500T3Q/P/CL 240V PHILIPS)
- Ilc Halogen Light Bulbs