Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 13079 replacement light bulb lamp
Mfr # 13079 PHILIPS
Zoro # G103017698
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Watts 50
- Voltage 12
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13079 PHILIPS
- Zoro # G103017698
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Watts | 50 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips 13079 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- ILC Replacement for Whelen Engineering 36-0142511-00 (36-0142511-00 WHELEN ENGINEERING)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- ILC Replacement for Bauer T 10S replacement light bulb lamp (T 10S BAUER)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- Ilc Halogen Light Bulbs