Shop All LED Light Bulbs
Ilc
Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp
Mfr # 12T8/48-4000 IF 10/1 TAA PHILIPS
Zoro # G002815586
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 15
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12T8/48-4000 IF 10/1 TAA PHILIPS
- Zoro # G002815586
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 15 |
Color Temperature | 4100 |
Description
Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- ILC Replacement For PHILIPS 378034 (WW-73LY-0)
- ARRAY BY HAMPTON BR40 940-Lumen Smart Wi-Fi Full-Color LED Flood Light Bulb (HL1089)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- ILC Replacement for Light Bulb / Lamp L18w/41/827 LED Replacement replacement light bulb lamp (L18W/41/827 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- ILC Replacement for Halco 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT HALCO)
- ILC Replacement For SATCO S8552 (S8552)
- ILC Replacement For NUVO LIGHTING, S29390 (S29390)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- Ilc LED Light Bulbs